



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | 3/4 in |
TPI | 10 |
Length | 3-1/2 in |
Material | Stainless Steel |
Material Grade | 316 |
Width Across Flats | 1-1/8 in |
Head Height | 15/32 in |
Thread Length | 1-3/4 in |
Thread Type | Partial Thread |
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Product not yet rated.