Free Shipping: For every order of $350 or more with the promo code : FREESHIP

3/4-10X3-1/4 UNC HEX BOLT GR8 YZ

074.34.314 - UNSPSC 31161620
In stock for delivery.

65.80 Web Price: $65.80
Log in to see customized pricing and stock availability
Units/package: 10

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Diameter 3/4 in
Length 3-1/4 in
Finish Yellow Zinc
Grade 8
Head Height 15/32 in
Material Steel
Thread Length 1.750 in
Thread Type Partially Threaded
TPI 10
Width Across Flats 1-1/8 in
Width Across Corners 1.299 in

Customers Also Viewed

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Is Often Bought With

You Might Also Like

Review(s)

2021-08-30
regular gr8 bolt
2021-07-12
regular gr8 bolt
2021-06-08
nothing to says its a bolt