3/4-10X5 UNC HEX BOLT GR8 YZ
074.34.5
- UNSPSC 31161620
R637660269
R637660269
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
40 pieces in stock at Vaughan, ON as of 9:41 AM. Directions. Call: (289) 474-5447
80 pieces in stock at Mississauga, ON as of 9:41 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3/4 in |
| TPI | 10 |
| Length | 5 in |
| Material | Steel |
| Finish | Yellow Zinc |
| Grade | 8 |
| Width Across Flats | 1-1/8 in |
| Head Height | 15/32 in |
| Thread Length | 1-3/4 in |
| Thread Type | Partial Thread |
| EAN | 4052713974006 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
2021-09-20
Bon produit
2021-06-14
bon rapport qualité prix
2021-05-06
PARFAIT
2021-01-14
good
2020-11-04
Good
