3/4-10X6-1/2 UNC HEX BOLT GR8 YZ

074.34.612 - UNSPSC 31161620
R637660272
3/4-10X6-1/2 UNC HEX BOLT GR8 YZ 3/4-10X6-1/2 UNC HEX BOLT GR8 YZ
3/4-10X6-1/2 UNC HEX BOLT GR8 YZ

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3/4 in
TPI 10
Length 6-1/2 in
Material Steel
Finish Yellow Zinc
Grade 8
Width Across Flats 1-1/8 in
Head Height 15/32 in
Thread Length 2 in
Thread Type Partial Thread

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-18
Très bon produit qualité prix