3/8-16X1/2 UNC HEX BOLT 18.8 SS
076.38.12
- UNSPSC 31161620
7003337050961 100
7003337050961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Pitch | UNC |
| Diameter | 3/8 in |
| TPI | 16 |
| Length | 1/2 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Width Across Flats | 9/16 in |
| Head Height | 15/64 in |
| Thread Length | 1/2 in |
| Thread Type | Full Thread |
| EAN | 4066443326738 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
