
3/8-16X3-3/4 UNC HEX BOLT GR5 ZN
072.38.334
- UNSPSC 31161620
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | 3/8 in |
Finish | Clear Zinc |
Length | 3-3/4 in |
Grade | 5 |
Head Height | 15/64 in |
Material | Steel |
Thread Length | 1 in |
Thread Type | Partially Threaded |
TPI | 16 |
Width Across Corners | 0.650 in |
Width Across Flats | 9/16 in |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.