THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

3/8-16X3/4 UNC HEX BOLT 316 SS

077.38.34 - UNSPSC 31161620
7010337075961 100
3/8-16X3/4 UNC HEX BOLT 316 SS 3/8-16X3/4 UNC HEX BOLT 316 SS
3/8-16X3/4 UNC HEX BOLT 316 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3/8 in
TPI 16
Length 3/4 in
Material Stainless Steel
Material Grade 316
Width Across Flats 9/16 in
Head Height 15/64 in
Thread Length 3/4 in
Thread Type Full Thread
EAN 4066443313998

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.