5/16-18X1 1/2 UNC HEX BOLT 18.8 SS
076.516.112.1
- UNSPSC 31161620
7003331150961 10
7003331150961 10
New
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5/16 In |
| TPI | 18 |
| Length | 1-1/2 In |
| Material | Staineless Steel |
| Material Grade | 18.8 |
| Width Across Flats | 1/2 In |
| Width Across Corners | 1.083 In |
| Head Height | 13/64 In |
| Thread Length | 0.875 In |
| Thread Type | Full thread |
| EAN | 4099618894381 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
