Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

5/16-18X3 UNC HEX BOLT 316 SS

077.516.3 - UNSPSC 31161620
7004331300961 10
5/16-18X3 UNC HEX BOLT 316 SS 5/16-18X3 UNC HEX BOLT 316 SS
5/16-18X3 UNC HEX BOLT 316 SS

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5/16 in
TPI 18
Length 3 in
Material Stainless Steel
Material Grade 316
Width Across Flats 1/2 in
Head Height 13/64 in
Thread Length 7/8 in
Thread Type Partial Thread
EAN 4066443322631

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Is Often Bought With

You Might Also Like