5/16-24X1-3/4 UNF HEX BOLT GR5 ZN
071.516.134
- UNSPSC 31161620
7001032175961 50
7001032175961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5/16 in |
| TPI | 24 |
| Length | 1-3/4 in |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| Width Across Flats | 1/2 in |
| Head Height | 13/64 in |
| Thread Length | 7/8 in |
| Thread Type | Partial Thread |
| EAN | 4066443323416 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
