5/16-24X2-1/4 UNF HEX BOLT GR8 YZ

073.516.214 - UNSPSC 31161620
7002132225961 25
5/16-24X2-1/4 UNF HEX BOLT GR8 YZ 5/16-24X2-1/4 UNF HEX BOLT GR8 YZ
5/16-24X2-1/4 UNF HEX BOLT GR8 YZ

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5/16 in
TPI 24
Length 2-1/4 in
Material Steel
Finish Yellow Zinc
Grade 8
Width Across Flats 1/2 in
Head Height 13/64 in
Thread Length 7/8 in
Thread Type Partial Thread
EAN 4066443312960

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Is Often Bought With

You Might Also Like