5/8-11X1 UNC HEX BOLT 18.8 SS
076.58.1
- UNSPSC 31161620
7003362100961 25
7003362100961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5/8 in |
| TPI | 11 |
| Length | 1 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Width Across Flats | 15/16 in |
| Head Height | 25/64 in |
| Thread Length | 1 in |
| Thread Type | Full Thread |
| EAN | 4066443323980 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
