5/8-11X1 UNC HEX BOLT GR5 ZN
072.58.1
- UNSPSC 31161620
7001062100961 25
7001062100961 25
Delivery
In stock delivery from our warehouses.
Promo Price : $15.25
$32.75
Units/package: 25
Units/package: 25
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5/8 in |
| TPI | 11 |
| Length | 1 in |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| Width Across Flats | 15/16 in |
| Head Height | 25/64 in |
| Thread Length | 1 in |
| Thread Type | Full Thread |
| EAN | 4068362847912 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
