

5/8-11X2 UNC HEX BOLT GR5 ZN BULK
072.58..2BK
- UNSPSC 31161620
0 Review(s)
Units/package: 175
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | 5/8 in |
Finish | Clear Zinc |
Length | 2 in |
Grade | 5 |
Head Height | 25/64 in |
Material | Steel |
Thread Length | 1.500 in |
Thread Type | Partially Threaded |
TPI | 11 |
Width Across Corners | 1.083 in |
Width Across Flats | 15/16 in |
Box Quantity | 200 |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.