5/8-11X3 1/4 UNC HEX BOLT 18.8 SS

076.58.314 - UNSPSC 31161620
7003362325961 25
5/8-11X3 1/4 UNC HEX BOLT 18.8 SS 5/8-11X3 1/4 UNC HEX BOLT 18.8 SS
5/8-11X3 1/4 UNC HEX BOLT 18.8 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5/8 in
TPI 11
Length 3-1/4 in
Material Stainless Steel
Material Grade 18.8
Head Height 25/64 in
Thread Type Partial Thread
EAN 4066443326615

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.