5/8-11X3 UNC HEX BOLT 18.8 SS
076.58.3
- UNSPSC 31161620
7003362300961 10
7003362300961 10
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
40 pieces in stock at Vaughan, ON as of 9:07 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5/8 in |
| TPI | 11 |
| Length | 3 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Width Across Flats | 15/16 in |
| Head Height | 25/64 in |
| Thread Length | 1-1/2 in |
| Thread Type | Partial Thread |
| EAN | 4066443313295 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
