5/8-11X4 UNC HEX BOLT GR8 YZ
074.58.4
- UNSPSC 31161620
R637660333
R637660333
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
30 pieces in stock at Vaughan, ON as of 4:38 PM. Directions. Call: (289) 474-5447
40 pieces in stock at Mississauga, ON as of 4:38 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5/8 in |
| TPI | 11 |
| Length | 4 in |
| Material | Steel |
| Finish | Yellow Zinc |
| Grade | 8 |
| Width Across Flats | 15/16 in |
| Head Height | 25/64 in |
| Thread Length | 1-1/2 in |
| Thread Type | Partial Thread |
| EAN | 4052713974280 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
2021-04-27
EXACTEMENT CE QUE NOUS CHERCHIONS! TRÈS SOLIDE!
2020-08-05
Très bon produit
2020-04-14
Bon grade, bonne qualité, bien conseillé par notre Représentant ***
