LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

5/8-18X6-1/2 UNF HEX BOLT GR8 YZ

073.58.612 - UNSPSC 31161620
7002163650961 5
5/8-18X6-1/2 UNF HEX BOLT GR8 YZ 5/8-18X6-1/2 UNF HEX BOLT GR8 YZ
5/8-18X6-1/2 UNF HEX BOLT GR8 YZ

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5/8 in
TPI 18
Length 6-1/2 in
Material Steel
Finish Yellow Zinc
Grade 8
Width Across Flats 15/16 in
Head Height 25/64 in
Thread Length 1-3/4 in
Thread Type Partial Thread
EAN 4066443313073

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like