7/16-14X1 UNC HEX BOLT 18.8 SS
076.716.1
- UNSPSC 31161620
7003343100961 100
7003343100961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
500 pieces in stock at Vaughan, ON as of 7:38 AM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 7:38 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Hex Size | 11/16 in |
| Pitch | UNC |
| Diameter | 7/16 in |
| TPI | 14 |
| Length | 1 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| EAN | 4052713993274 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
