7/16-14X4 UNC HEX BOLT 18.8 SS
076.716.4
- UNSPSC 31161620
7003343400961 10
7003343400961 10
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Pitch | UNC |
| Diameter | 7/16 in |
| TPI | 14 |
| Length | 4 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| EAN | 4065233031173 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
