Happy Holidays: Get a FREE Wurth Stein with orders of $150 or more. (Code: CHEERS).

7/16-14X5 UNC HEX BOLT GR5 ZN

072.716.5 - UNSPSC 31161620
7001043500961 20
7/16-14X5 UNC HEX BOLT GR5 ZN 7/16-14X5 UNC HEX BOLT GR5 ZN
7/16-14X5 UNC HEX BOLT GR5 ZN

Delivery

No stock for delivery. -
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 7/16 in
TPI 14
Length 5 in
Material Steel
Finish Clear Zinc
Grade 5
Width Across Flats 5/8 in
Head Height 9/32 in
Thread Length 1-1/8 in
Thread Type Partial Thread
EAN 4066443322495

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.