7/16-20X1-1/4 UNF HEX BOLT GR5 ZN

071.716.114 - UNSPSC 31161620
R637659820
7/16-20X1-1/4 UNF HEX BOLT GR5 ZN 7/16-20X1-1/4 UNF HEX BOLT GR5 ZN
7/16-20X1-1/4 UNF HEX BOLT GR5 ZN

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 7/16 in
TPI 20
Length 1-1/4 in
Material Steel
Finish Clear Zinc
Grade 5
Width Across Flats 5/8 in
Head Height 9/32 in
Thread Length 1-1/8 in
Thread Type Partial Thread

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Is Often Bought With

You Might Also Like