Free Shipping: For every order of $350 or more with the promo code : FREESHIP

7/8-9X2-1/2 FT UNC HEX BOLT GR8 YZ

074.78.212 - UNSPSC 31161620
7/8-9X2-1/2 FT UNC HEX BOLT GR8 YZ 7/8-9X2-1/2 FT UNC HEX BOLT GR8 YZ
7/8-9X2-1/2 FT UNC HEX BOLT GR8 YZ

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter 7/8 in
Length 2-1/2 in
TPI 9
Material Steel
Finish Yellow Zinc
Grade 8
Thread Type Full Thread
Thread Length 2 in
Head Height 35/64 in
Width Across Flats 1-5/16 in

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-05
Toujours aussi fiable