7/8-9X3 UNC HEX BOLT GR5 ZN
072.78.3
- UNSPSC 31161620
7001087300961 20
7001087300961 20
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 7/8 in |
| TPI | 9 |
| Length | 3 in |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| Width Across Flats | 1-5/16 in |
| Head Height | 35/64 in |
| Thread Length | 2 in |
| Thread Type | Partial Thread |
| EAN | 4068362848186 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
