9/16-12X1 UNC HEX BOLT GR5 ZN
072.916.1
- UNSPSC 31161620
R637659994
R637659994
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
120 pieces in stock at Vaughan, ON as of 11:36 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 9/16 in |
| TPI | 12 |
| Length | 1 in |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| Width Across Flats | 13/16 in |
| Head Height | 23/64 in |
| Thread Length | 1 in |
| Thread Type | Full Thread |
| EAN | 4052713992802 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
2021-08-31
C'est correct
