Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

9/16-12X2 1/2 UNC HEX BOLT 18.8 SS

076.916.212 - UNSPSC 31161620
7003356250961 25
9/16-12X2 1/2 UNC HEX BOLT 18.8 SS 9/16-12X2 1/2 UNC HEX BOLT 18.8 SS
9/16-12X2 1/2 UNC HEX BOLT 18.8 SS

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 9/16 in
TPI 12
Length 2-1/2 in
Material Stainless Steel
Material Grade 18.8
Head Height 23/64 in
Thread Type Partial Thread
EAN 4066443317903

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like