9/16-12X2 UNC HEX BOLT GR8 YZ
074.916.2
- UNSPSC 31161620
7002156200961 10
7002156200961 10
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
50 pieces in stock at Vaughan, ON as of 3:20 AM. Directions. Call: (289) 474-5447
40 pieces in stock at Mississauga, ON as of 3:20 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 9/16 in |
| TPI | 12 |
| Length | 2 in |
| Material | Steel |
| Finish | Yellow Zinc |
| Grade | 8 |
| Width Across Flats | 13/16 in |
| Head Height | 23/64 in |
| Thread Length | 1-3/8 in |
| Thread Type | Full Thread |
| EAN | 4066443313264 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
