Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

9/16-12X6 UNC HEX BOLT GR5 ZN

072.916.6 - UNSPSC 31161620
7001056600961 10
9/16-12X6 UNC HEX BOLT GR5 ZN 9/16-12X6 UNC HEX BOLT GR5 ZN
9/16-12X6 UNC HEX BOLT GR5 ZN

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 9/16 in
TPI 12
Length 6 in
Material Steel
Finish Clear Zinc
Grade 5
Width Across Flats 13/16 in
Head Height 23/64 in
Thread Length 1-3/8 in
Thread Type Partial Thread
EAN 4066443312779

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like