FREE GIFT: Get a FREE Case of Premium Golf Balls (12-pack) on $375+ orders. (Code: GOLF)

9/16-18X4-1/2 UNF HEX BOLT GR8 YZ

073.916.412 - UNSPSC 31161620
R637660165
9/16-18X4-1/2 UNF HEX BOLT GR8 YZ 9/16-18X4-1/2 UNF HEX BOLT GR8 YZ
9/16-18X4-1/2 UNF HEX BOLT GR8 YZ

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 9/16 in
TPI 18
Length 4-1/2 in
Material Steel
Finish Yellow Zinc
Grade 8
Width Across Flats 13/16 in
Head Height 23/64 in
Thread Length 1-3/8 in
Thread Type Partial Thread

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.