



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | M6 |
Pitch | 1.0 mm |
Length | 12 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 8.8 |
Thread Type | Full Thread |
Head Width Across Flats | 10 mm |
Flange Diameter | 11.1 mm |
EAN | 4011231317269 |
Equipment Manufacturing |
Construction Equipment |
Cranes |
Conveyor Systems |
Trucking Frames |
Transportation |
Wind |
MRO |
Product not yet rated.