M6-1.0X16MM MC HEX BOLT SERR FLNG 8.8
274.6..16
- UNSPSC 31161611
02746 16 961 50
02746 16 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
M6-1.0X16MM MC HEX BOLT SERR FLNG 8.8 — 274.6..16
- M6-1.0X12MM MC HEX BOLT SERR FLNG 8.8 — 274.6..12
- M6-1.0X16MM MC HEX BOLT SERR FLNG 8.8 — 274.6..16
- M6-1.0X20MM MC HEX BOLT SERR FLNG 8.8 — 274.6..20
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M6 |
| Pitch | 1.0 mm |
| Length | 16 mm |
| Material | Steel |
| Finish | Yellow Zinc |
| Class | 8.8 |
| Thread Type | Full Thread |
| Head Width Across Flats | 10 mm |
| Flange Diameter | 11.1 mm |
| EAN | 4066443308383 |
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Review(s)
Product not yet rated.
