![1/4-20X3/4 UNC HEX BOLT SERR FLNG GR5 ZN](https://wurth-pim.imgix.net/Product/2741412.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=50133caa3c9f05338338297817921310)
![1/4-20X3/4 UNC HEX BOLT SERR FLNG GR5 ZN](https://pim.wurth.ca/Product/2741412.jpg)
![1/4-20X3/4 UNC HEX BOLT SERR FLNG GR5 ZN](https://wurth-pim.imgix.net/Product/2741412.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=50133caa3c9f05338338297817921310)
![](https://pim.wurth.ca/Product/2741412.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 1/4 in |
Length | 3/4 in |
TPI | 20 |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
Head Type | Hex Serrated Flange |
Head Width Across Flats | 3/8 in |
Head Width Across Corners | 0.433 in |
Head Height | 0.28 in |
Flange Diameter | 0.56 in |
Equipment Manufacturing |
Construction Equipment |
Cranes |
Conveyor Systems |
Trucking Frames |
Transportation |
Wind |
MRO |
Product not yet rated.