Free Shipping: For every order of $350 or more with the promo code : FREESHIP

3/8-16X1-1/2 UNC HEX BOLT SERR FLNG GR5 ZN

274.38.112 - UNSPSC 31161611
R637661863
3/8-16X1-1/2 UNC HEX BOLT SERR FLNG GR5 ZN 3/8-16X1-1/2 UNC HEX BOLT SERR FLNG GR5 ZN
3/8-16X1-1/2 UNC HEX BOLT SERR FLNG GR5 ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3/8 in
Length 1-1/2 in
TPI 16
Material Steel
Finish Clear Zinc
Grade 5
Head Type Hex Serrated Flange
Head Width Across Flats 9/16 in
Head Width Across Corners 0.650 in
Head Height 0.39 in
Flange Diameter 0.81 in

Features

Self Locking Serrated Head

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.