3/8-16X3 UNC HEX BOLT SERR FLNG GR5 ZN
274.38.3
- UNSPSC 31161611
7033037300961 25
7033037300961 25
Delivery
No stock for delivery. -
0 Review(s)
3/8-16X3 UNC HEX BOLT SERR FLNG GR5 ZN — 274.38.3
- 1/2-13X1-1/2 UNC HEX BOLT SERR FLNG GR5 ZN — 274.12.112
- 1/4-20X1 UNC HEX BOLT SERR FLNG GR5 ZN — 274.14.1
- 1/4-20x1-1/2 UNC HEX BOLT SERR FLNG GR5 YZ — 274.14.112YZ
- 1/4-20X1/2 UNC HEX BOLT SERR FLNG GR5 ZN — 274.14.12
- 1/4-20X3/4 UNC HEX BOLT SERR FLNG GR5 ZN — 274.14.34
- 3/8-16X1 UNC HEX BOLT SERR FLNG GR5 ZN — 274.38.1
- 3/8-16X1-1/2 UNC HEX BOLT SERR FLNG GR5 ZN — 274.38.112
- 3/8-16X1-1/4 UNC HEX BOLT SERR FLNG GR5 ZN — 274.38.114
- 3/8-16X3 UNC HEX BOLT SERR FLNG GR5 ZN — 274.38.3
- 5/16-18X1 UNC HEX BOLT SERR FLNG GR5 ZN — 274.516.1
- 5/16-18X1-1/2 UNC HEX BOLT SERR FLNG GR5 ZN — 274.516.112
- 5/16-18X1-1/4 UNC HEX BOLT SERR FLNG GR5 ZN — 274.516.114
- 5/16-18X1/2 UNC HEX BOLT SERR FLNG GR5 ZN — 274.516.12
- 5/16-18X2 UNC HEX BOLT PT SERR FLNG GR5 ZN — 274.516.2
- 5/16-18X3/4 UNC HEX BOLT SERR FLNG GR5 ZN — 274.516.34
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
50 pieces in stock at Vaughan, ON as of 12:22 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3/8 in |
| Length | 3 in |
| TPI | 16 |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| Head Type | Hex Serrated Flange |
| Head Width Across Flats | 9/16 in |
| Head Width Across Corners | 0.650 in |
| Head Height | 0.39 in |
| Flange Diameter | 0.81 in |
Features
Self Locking Serrated Head
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Review(s)
Product not yet rated.
