5/16-18X1 UNC HEX BOLT SERR FLNG GR5 ZN
274.516.1
- UNSPSC 31161611
R637661873
R637661873
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.5000 pieces in stock at Mississauga, ON as of 7:58 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5/16 in |
| Length | 1 in |
| TPI | 18 |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| Head Type | Hex Serrated Flange |
| Head Width Across Flats | 1/2 in |
| Head Width Across Corners | 0.577 in |
| Head Height | 0.32 in |
| Flange Diameter | 0.68 in |
Features
Self Locking Serrated Head
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Customers Also Viewed
Review(s)
Product not yet rated.
