TODAY ONLY: Get a FREE Wurth Pool Float on $350+ orders (Code: FLOAT26). Plus, save up to 30% in our Flash Sale!* Shop Now.

CAMTAINER NUT 5/16-18X1/2 TRUSS TX55 GR5 ZN

069.89060008 - UNSPSC 31161629
0339890608961 100
CAMTAINER NUT 5/16-18X1/2 TRUSS TX55 GR5 ZN CAMTAINER NUT 5/16-18X1/2 TRUSS TX55 GR5 ZN
CAMTAINER NUT 5/16-18X1/2 TRUSS TX55 GR5 ZN

Delivery

No stock for delivery. -
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

300 pieces in stock at Vaughan, ON as of 7:45 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Material Steel
Core Hardness 28-38 HRC
Tensile Strength 4,700 psi
Material Grade 1022R
Fastener Type Camtainer® Nut
EAN 4068362461408

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.