BUMPER BLT GM RND 18.8 SS 7/16-14x1-1/4 UNC
235.13
- UNSPSC 31161629
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 7/16 in |
TPI | 14 |
Length | 1-3/8 in |
Material | Stainless Steel |
Material Grade | 18.8 |
OEM-GM | 9786454 |
Review(s)
Product not yet rated.