BUMPER BLT RND GR2 ZN 1/2-13x1-1/2 UNC
231.12.112
- UNSPSC 31161629
05085246 961 10
05085246 961 10
Delivery
In stock delivery from our warehouses.
0 Review(s)
BUMPER BLT RND GR2 ZN 1/2-13x1-1/2 UNC — 231.12.112
- BUMPER BLT RND GR2 ZN 1/2-13x1-1/2 UNC — 231.12.112
- BUMPER BLT RND GR2 ZN 7/16-14x1-1/2 UNC — 231.716.112
- BUMPER BLT RND GR2 ZN 7/16-14x1-1/4 # 5242 — 231.716.114
- BUMPER BLT GM RND 18.8 SS 7/16-14x1-1/4 UNC — 235.13
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/2 in |
| TPI | 13 |
| Length | 1-1/2 in |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 2 |
| Head Diameter | 1-3/32 in |
| EAN | 4066443315466 |
Review(s)
Product not yet rated.
