Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

1/2-13X1 1/2 UNC CARRIAGE BOLT 18.8 SS

223.12.112 - UNSPSC 31161603
7018350150961 50
1/2-13X1 1/2 UNC CARRIAGE BOLT 18.8 SS 1/2-13X1 1/2 UNC CARRIAGE BOLT 18.8 SS
1/2-13X1 1/2 UNC CARRIAGE BOLT 18.8 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/2 in
TPI 13
Length 1-1/2
Material Stainless Steel
Material Grade 18.8
Head Diameter 1.094 in
Square Height 0.281 in
Head Height 0.270 in
Square Width 0.545 in
EAN 4066443326646

Features

Tightened or loosened by applying torque to the nut. Oversized head style eliminates the need for washers when securing in timber and other soft materials. The square neck prevents the bolt from turning when the nut is fastened or removed.

Applications

Timber
Mining
Construction
Heavy Equipment
Locomotive
Alternative Energy
Transportation
Agriculture

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.