![1/4-20X1 1/2 UNC CARRIAGE BOLT GR5 ZN](https://wurth-pim.imgix.net/Product/220582.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=14b9c88d491f3260451027f5990337f3)
![1/4-20X1 1/2 UNC CARRIAGE BOLT GR5 ZN](https://pim.wurth.ca/Product/220582.jpg)
![1/4-20X1 1/2 UNC CARRIAGE BOLT GR5 ZN](https://wurth-pim.imgix.net/Product/220582.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=14b9c88d491f3260451027f5990337f3)
![](https://pim.wurth.ca/Product/220582.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 1/4 in |
TPI | 20 |
Length | 1-1/2 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
Head Diameter | 0.594 in |
Square Height | 0.156 in |
Head Height | 0.145 in |
Square Width | 0.260 in |
Timber |
Mining |
Construction |
Heavy Equipment |
Locomotive |
Alternative Energy |
Transportation |
Agriculture |
Product not yet rated.