1/4-20X2 UNC CARRIAGE BOLT 18.8 SS
223.14.2
- UNSPSC 31161603
7018314200961 100
7018314200961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/4 in |
| TPI | 20 |
| Length | 2 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Head Diameter | 0.594 in |
| Square Height | 0.156 in |
| Head Height | 0.145 in |
| Square Width | 0.260 in |
| EAN | 4065233032460 |
Features
Tightened or loosened by applying torque to the nut. Oversized head style eliminates the need for washers when securing in timber and other soft materials. The square neck prevents the bolt from turning when the nut is fastened or removed.
Applications
| Timber |
| Mining |
| Construction |
| Heavy Equipment |
| Locomotive |
| Alternative Energy |
| Transportation |
| Agriculture |
Review(s)
2021-08-04
Très bien ,Pocket bien enveloppé
2021-01-24
Bonne Qualité
