Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

1/4-20X3/4 UNC CARRIAGE BOLT GR5 ZN

220.14.34 - UNSPSC 31161603
R637661579
1/4-20X3/4 UNC CARRIAGE BOLT GR5 ZN 1/4-20X3/4 UNC CARRIAGE BOLT GR5 ZN
1/4-20X3/4 UNC CARRIAGE BOLT GR5 ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/4 in
TPI 20
Length 3/4 in
Material Steel
Finish Clear Zinc
Grade 5
Head Diameter 0.594 in
Square Height 0.156 in
Head Height 0.145 in
Square Width 0.260 in

Features

Tightened or loosened by applying torque to the nut. Oversized head style eliminates the need for washers when securing in timber and other soft materials. The square neck prevents the bolt from turning when the nut is fastened or removed.

Applications

Timber
Mining
Construction
Heavy Equipment
Locomotive
Alternative Energy
Transportation
Agriculture

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.