



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | 3/8 in |
TPI | 16 |
Length | 1-3/4 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
Head Diameter | 0.844 in |
Square Height | 0.219 in |
Head Height | 0.208 in |
Square Width | 0.388 in |
Timber |
Mining |
Construction |
Heavy Equipment |
Locomotive |
Alternative Energy |
Transportation |
Agriculture |
Product not yet rated.