![5/16-18X1 1/2 UNC CARRIAGE BOLT 18.8 SS](https://wurth-pim.imgix.net/Product/223382.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c3557de68f88d18c9a6da20011e53e29)
![5/16-18X1 1/2 UNC CARRIAGE BOLT 18.8 SS](https://pim.wurth.ca/Product/223382.jpg)
![5/16-18X1 1/2 UNC CARRIAGE BOLT 18.8 SS](https://wurth-pim.imgix.net/Product/223382.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c3557de68f88d18c9a6da20011e53e29)
![](https://pim.wurth.ca/Product/223382.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 5/16 in |
TPI | 18 |
Length | 1-1/2 in |
Material | Stainless Steel |
Material Grade | 18.8 |
Head Diameter | 0.719 in |
Square Height | 0.187 in |
Head Height | 0.176 in |
Square Width | 0.324 in |
EAN | 4065233032484 |
Timber |
Mining |
Construction |
Heavy Equipment |
Locomotive |
Alternative Energy |
Transportation |
Agriculture |
Product not yet rated.