5/16-18X1 UNC CARRIAGE BOLT 18.8 SS
223.516.1
- UNSPSC 31161603
7018331100961 100
7018331100961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5/16 in |
| TPI | 18 |
| Length | 1 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Head Diameter | 0.719 in |
| Square Height | 0.187 in |
| Head Height | 0.176 in |
| Square Width | 0.324 in |
| EAN | 4065233032477 |
Features
Tightened or loosened by applying torque to the nut. Oversized head style eliminates the need for washers when securing in timber and other soft materials. The square neck prevents the bolt from turning when the nut is fastened or removed.
Applications
| Timber |
| Mining |
| Construction |
| Heavy Equipment |
| Locomotive |
| Alternative Energy |
| Transportation |
| Agriculture |
Review(s)
Product not yet rated.
