THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

5/8-11X3 1/2 UNC CARRIAGE BOLT GR5 ZN

220.58.312 - UNSPSC 31161603
R637661619
5/8-11X3 1/2 UNC CARRIAGE BOLT GR5 ZN 5/8-11X3 1/2 UNC CARRIAGE BOLT GR5 ZN
5/8-11X3 1/2 UNC CARRIAGE BOLT GR5 ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5/8 in
TPI 11
Length 3-1/2 in
Material Steel
Finish Clear Zinc
Grade 5
Head Diameter 1.344 in
Square Height 0.344 in
Head Height 0.344 in
Square Width 0.642 in

Features

Tightened or loosened by applying torque to the nut. Oversized head style eliminates the need for washers when securing in timber and other soft materials. The square neck prevents the bolt from turning when the nut is fastened or removed.

Applications

Timber
Mining
Construction
Heavy Equipment
Locomotive
Alternative Energy
Transportation
Agriculture

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.