Free Shipping: For every order of $350 or more with the promo code : FREESHIP

5/8-11X3 UNC CARRIAGE BOLT GR5 ZN

220.58.3 - UNSPSC 31161603
R637661618
5/8-11X3 UNC CARRIAGE BOLT GR5 ZN 5/8-11X3 UNC CARRIAGE BOLT GR5 ZN
5/8-11X3 UNC CARRIAGE BOLT GR5 ZN
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5/8 in
TPI 11
Length 3 in
Material Steel
Finish Clear Zinc
Grade 5
Head Diameter 1.344 in
Square Height 0.344 in
Head Height 0.344 in
Square Width 0.642 in

Features

Tightened or loosened by applying torque to the nut. Oversized head style eliminates the need for washers when securing in timber and other soft materials. The square neck prevents the bolt from turning when the nut is fastened or removed.

Applications

Timber
Mining
Construction
Heavy Equipment
Locomotive
Alternative Energy
Transportation
Agriculture

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.