![1/4-20X1-1/4 UNC FT ELEVATOR BOLT FLT GR2 ZN](https://wurth-pim.imgix.net/Product/22214112.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=a9150398f874b3bc3237472384f8f0c5)
![1/4-20X1-1/4 UNC FT ELEVATOR BOLT FLT GR2 ZN](https://pim.wurth.ca/Product/22214112.jpg)
![1/4-20X1-1/4 UNC FT ELEVATOR BOLT FLT GR2 ZN](https://wurth-pim.imgix.net/Product/22214112.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=a9150398f874b3bc3237472384f8f0c5)
![](https://pim.wurth.ca/Product/22214112.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 1/4 in |
TPI | 20 |
Length | 1-1/4 in |
Material | Steel |
Finish | Clear Zinc |
Head Type | Flat |
Head Diameter | 1.008 in |
Square Depth | 0.219 in |
Square Width | 0.280 in |
Agriculture |
Timber |
Mining |
Construction |
Heavy Equipment |
Locomotive |
Conveyor Systems |
Marine |
RV |
Trucking |
Product not yet rated.