1/4-20X3 UNC HEX TAP BOLT GR5 ZN
228.14.3
- UNSPSC 31161620
7007014300961 100
7007014300961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/4 " |
| TPI | 20 |
| Length | 3 " |
| Material | Clear Zinc |
| Grade | 5 |
| EAN | 4066443317545 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
