Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

1/2-13X2 3/4 UNC PLOW BOLT GR5 BARE*

221.12.234 - UNSPSC 31161600
7045350275961 250
1/2-13X2 3/4 UNC PLOW BOLT GR5 BARE* 1/2-13X2 3/4 UNC PLOW BOLT GR5 BARE*
1/2-13X2 3/4 UNC PLOW BOLT GR5 BARE*
0 Review(s)

1/2-13X2 3/4 UNC PLOW BOLT GR5 BARE* — 221.12.234
  • 1/2-13X1 1/2 UNC PLOW BOLT GR5 BARE — 221.12.112
  • 1/2-13X2 UNC PLOW BOLT GR5 BARE — 221.12.2
  • 1/2-13X2 3/4 UNC PLOW BOLT GR5 BARE* — 221.12.234
  • 1/2-13X3 UNC PLOW BOLT GR5 BARE — 221.12.3
  • 3/4-10X2 UNC PLOW BOLT GR5 BARE BULK — 221.34.2
  • 3/4-10X3 1/2 UNC PLOW BOLT GR5 BARE BULK — 221.34.312
  • 3/8-16X1 1/2 UNC PLOW BOLT GR5 BARE — 221.38.112
  • 3/8-16X2 UNC PLOW BOLT GR5 BARE — 221.38.2
  • 5/8-11X2 UNC PLOW BOLT GR5 BARE — 221.58.2
  • 5/8-11X2 1/2 UNC PLOW BOLT GR5 BARE — 221.58.212
  • 5/8-11X2 1/4 UNC PLOW BOLT GR5 BARE — 221.58.214
  • 5/8-11X3 UNC PLOW BOLT GR5 BARE — 221.58.3
  • 5/8-11X3 1/2 UNC PLOW BOLT GR5 BARE — 221.58.312
  • 7/16-14X1 1/2 UNC PLOW BOLT GR5 BARE — 221.716.112
  • 7/16-14X1 3/4 UNC PLOW BOLT GR5 BARE — 221.716.134
  • 7/16-14X2 1/2 UNC PLOW BOLT GR5 BARE — 221.716.212
  • 7/16-14X2 1/4 UNC PLOW BOLT GR5 BARE — 221.716.214
  • PLOW BLT FLT GR8 BARE 3/4-10x2-1/2 UNC — 225.34.212
  • PLOW BLT FLT GR8 BARE 5/8-11x2-1/2 UNC — 225.58.212
  • PLOW BLT FLT GR8 BARE 5/8-11x3 UNC — 225.58.3
  • PLOW BLT FLT GR8 BARE 5/8-11x3-1/2 UNC — 225.58.312
  • PLOW BLT FLT GR8 BARE 5/8-11x4 UNC — 225.58.4
  • PLOW BLT FLT GR8 BARE 5/8-11x4-1/2 UNC — 225.58.412

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/2 in
TPI 13
Length 2-3/4 in
Material Steel
Finish Bare
Grade 5
Head Type Flat
EAN 4066443317415

Features

Tightened or loosened by applying torque to the nut. Countersunk head with a short square neck that prevents the bolt from turning when the nut is fastened or removed.

Applications

Heavy Equipment
Mining
Construction
Timber
Locomotive
Alternative Energy
Transportation
Agriculture
Snow Plows
Bull Dozers
Rock Quarry

Notices

More sizes and finishes available in OnDemand

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.